Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-XGWK Eaton Switches, GUARD RING
M22-XGWK Eaton Switches, GUARD RING
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
M22-XGWK |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton guard ring, M22 Modular Pushbutton Guard Ring, 22.5 mm, Button: Black, IP66, NEMA 4X, 13 |
| Type |
Guard Ring |
| Color |
Black |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |