Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-XL-G-ETCH Eaton Switches, GRN ETCHED LENS FOR IND LGHT
MFG Item Number
M22-XL-G-ETCH
M22-XL-G-ETCH Eaton Switches, GRN ETCHED LENS FOR IND LGHT
MFG Item Number
M22-XL-G-ETCH
This item cannot be canceled or returned
Description
GRN ETCHED LENS FOR IND LGHT
Specifications
Specifications
| Manufacturer Part Number |
M22-XL-G-ETCH |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 modular pushbutton, Button lens, Flush, Green, IP67, IP69K, NEMA 4X, 21, Custom, Illuminated, Custom, 22.5 mm, M22, Flat |
| Type |
Lens |
| Color |
Green |
| Net Weight |
0 lbs |
| Gross Weight |
0.01 lbs |
M22-XL-G-ETCH
Eaton Switches