Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-XL-W-GB6 Eaton Switches, WHT ETCHED LENS FOR IND LGHT
MFG Item Number
M22-XL-W-GB6
M22-XL-W-GB6 Eaton Switches, WHT ETCHED LENS FOR IND LGHT
MFG Item Number
M22-XL-W-GB6
This item cannot be canceled or returned
Description
WHT ETCHED LENS FOR IND LGHT
Specifications
Specifications
| Manufacturer Part Number |
M22-XL-W-GB6 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton light lens, M22 Indicating Light Lens, 22.5 mm, Flush, Illuminated, Button: white, Inscription: ON/ GB6, IP67, IP69K, NEMA 4X, 21 |
| Type |
Lens |
| Color |
White |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.095 lbs |
M22-XL-W-GB6
Eaton Switches