Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M22-XLED220 Eaton Switches, LED RESISTOR ELEMENT FOR 220VAC/DC
MFG Item Number
M22-XLED220

M22-XLED220 Eaton Switches, LED RESISTOR ELEMENT FOR 220VAC/DC

MFG Item Number
M22-XLED220
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
M22-XLED220
LED RESISTOR ELEMENT FOR 220VAC/DC

Series Information

Specifications

Specifications
Manufacturer Part Number M22-XLED220
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton M22 pushbutton resistor, M22 LED Resistor, 22.5 mm, Front, Screw, Button: Black, IP20, 220V
Type LED Resistor
Net Weight 0 lbs
Gross Weight 0.03 lbs