Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-XPV60-Y-230 Eaton Switches, 230V 50/60 HZ LUMINOUS RINGS
MFG Item Number
M22-XPV60-Y-230
M22-XPV60-Y-230 Eaton Switches, 230V 50/60 HZ LUMINOUS RINGS
MFG Item Number
M22-XPV60-Y-230
This item cannot be canceled or returned
Description
230V 50/60 HZ LUMINOUS RINGS
Specifications
Specifications
| Manufacturer Part Number |
M22-XPV60-Y-230 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton operator ring, M22 Modular Pushbutton Illuminated Emergency Stop Operator Ring, 22.5 mm, Illuminated, Button: Yellow, IP66, NEMA 4X, 13, 230V |
| Type |
Operator Ring |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M22-XPV60-Y-230
Eaton Switches