Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-XPV60-Y-24 Eaton Switches, 24V LUMINOUS RINGS 3 SEP CONTRL LED ROWS
MFG Item Number
M22-XPV60-Y-24
M22-XPV60-Y-24 Eaton Switches, 24V LUMINOUS RINGS 3 SEP CONTRL LED ROWS
MFG Item Number
M22-XPV60-Y-24
This item cannot be canceled or returned
Description
24V LUMINOUS RINGS 3 SEP CONTRL LED ROWS
Specifications
Specifications
| Manufacturer Part Number |
M22-XPV60-Y-24 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 Modular Pushbutton Illuminated Emergency Stop Operator Ring, 22.5 mm, Illuminated, Button: Yellow, IP66, NEMA 4X, 13, 24 Vac/dc |
| Type |
Operator Ring |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
M22-XPV60-Y-24
Eaton Switches