Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M22-XYK Eaton Switches, E-STOP LEGEND PLATE BLANK
MFG Item Number
M22-XYK

M22-XYK Eaton Switches, E-STOP LEGEND PLATE BLANK

MFG Item Number
M22-XYK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
M22-XYK
E-STOP LEGEND PLATE BLANK

Series Information

Specifications

Specifications
Manufacturer Part Number M22-XYK
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton M22 pushbutton legend plate, M22 Modular Pushbutton Legend Plate, Complete, IP66, NEMA 4X, 13, 22.5 mm
Legend (Blank)
Hole Size 22 mm
Shape Square
Background Color Yellow
Net Weight 0.05 lbs
Gross Weight 0.05 lbs