Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TOGGLE Series Information
| Manufacturer Part Number | M223SP |
|---|---|
| Manufacturer | Hubbell |
| Product Series | TOGGLE |
| Family Series | Hubbell Switches, TOGGLE Series |
| Description | MARINE SWITCH, DPDT ON/OFF/ON |
| Hole Size | 0.48 " |
| Actuator Type | Duckbill |
| Contacts | DPDT |
| Circuit Configuration | ON-OFF-ON |
| Terminal Type | Spade (1/4 ") |
| Material | Plastic |
| Color | Black |
| Illuminated | No |
| Approvals | UL |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |