Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | M22426 |
|---|---|
| Manufacturer | MGM Transformer Company |
| Family Series | MGM Transformer Company Transformers |
| Description | 75va 240 x 480v-120v, 230 x 460v-115v, 220 x 440v-110v |
| Type | Control |
| VA Rating | 75 VA |
| Primary Voltage | 220 V, 230 V, 240 V, 440 V, 460 V, 480 V |
| Secondary Voltage | 110 V, 115 V, 120 V |
| Enclosed | Yes |
| Mounting | Foot |
| NEMA Rating | NEMA 3R |
| Termination | Integrally Molded Terminal Blocks |
| Approvals | CSA, cUL, UL |
| Net Weight | 3.295 lbs |
| Gross Weight | 4.005 lbs |