M22M-DRL-Y-K10-W

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M22M-DRL-Y-K10-W Eaton Switches, M22 Series, PUSHBUTTON ILLUM YELLOW FLUSH, METAL-BZL
MFG Item Number
M22M-DRL-Y-K10-W

M22M-DRL-Y-K10-W Eaton Switches, M22 Series, PUSHBUTTON ILLUM YELLOW FLUSH, METAL-BZL

MFG Item Number
M22M-DRL-Y-K10-W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, M22 Series
Item #
M22M-DRL-Y-K10-W
PUSHBUTTON ILLUM YELLOW FLUSH, METAL-BZL

M22 Series Information

This attractive, functional line of pushbuttons features a space‑saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high‑quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.


Specifications

Specifications
Manufacturer Part Number M22M-DRL-Y-K10-W
Manufacturer Eaton
Product Series M22
Family Series Eaton Switches, M22 Series
Description Eaton M22 modular pushbutton, 22.5 mm, Illuminated, Metal, flush maintained, Yellow, 1NO, White, 12-30 Vac/dc, NEMA 4x, 13, IP67, IP69K IP66 key-release
Illuminated Yes
Operation Momentary
Mounting 22 mm
Contacts 1NO
Bezel Metal Round
Nominal Lamp Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Lens/Button Shape Round Flush
Operator Color Yellow
Protection Rating IP67, IP69K
NEMA Rating NEMA 13, NEMA 4X
Net Weight 0.045 lbs
Gross Weight 0.1 lbs