M22M-R1K-RH

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M22M-R1K-RH Eaton Potentiometers, POTENTIOMETER METAL-BZL 1K OVERSIZED
MFG Item Number
M22M-R1K-RH

M22M-R1K-RH Eaton Potentiometers, POTENTIOMETER METAL-BZL 1K OVERSIZED

MFG Item Number
M22M-R1K-RH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Potentiometers, Series
Item #
M22M-R1K-RH
POTENTIOMETER METAL-BZL 1K OVERSIZED

Series Information

Specifications

Specifications
Manufacturer Part Number M22M-R1K-RH
Manufacturer Eaton
Family Series Eaton Potentiometers
Description Modular Pushbutton, M22, 22.5 mm, Metal, NEMA 4x, 13, IP67, IP69K IP66 key-release, RH
Resistance 1 kOhm
Tolerance % 10 %
Wattage 0.5 W
Composition Metallic
Operator Type Knob
Operator Color Black
Mounting 22 mm
Bezel Round Chrome
Approvals CCC, CSA, UL
Comments Oversized
Net Weight 0 lbs
Gross Weight 0 lbs