M22M-WK3

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M22M-WK3 Eaton Switches, M22 Series, NON-ILL 3POS MOM SEL SW THB-GP METAL-BZL
MFG Item Number
M22M-WK3

M22M-WK3 Eaton Switches, M22 Series, NON-ILL 3POS MOM SEL SW THB-GP METAL-BZL

MFG Item Number
M22M-WK3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, M22 Series
Item #
M22M-WK3
NON-ILL 3POS MOM SEL SW THB-GP METAL-BZL

M22 Series Information

  • Field Convertibility of Maintained/Momentary and Key Removal Positions
  • More Than 100,000 Mechanical Operations
  • Capable of Communicating via ASi Protocol with ASi Adapter Modules
  • LED Offering Only for Improved Brightness Quality and 100,000 Hours of Operation
  • IP67, IP69K and NEMA 4X and 13 Protections

Eaton's M22 selector switch line offers an almost endless variety of options in maintained/momentary, key removal and illuminated devices. The coding adapters used for maintained/ momentary and key removal positions make the M22 stand out from competitive devices. By simply adding or removing a coding adapter from inside the operator, the end‑user can change the function of the button. Operator options include standard knob, rotary head, illuminated and keyed versions.


Specifications

Specifications
Manufacturer Part Number M22M-WK3
Manufacturer Eaton
Product Series M22
Family Series Eaton Switches, M22 Series
Description Eaton M22 modular pushbutton, Modular Pushbutton, M22, 22.5 mm, Non-illuminated, Metal, Momentary, Three-position, NEMA 4x, 13, IP67, IP69K IP66 key-release
Illuminated No
Number of Positions 3
Mounting 22 mm
Selector Function Momentary
Operator Type Knob
Operator Color Black
Bezel Metal Round
NEMA Rating NEMA 13, NEMA 4X
Protection Rating IP66
Net Weight 0.055 lbs
Gross Weight 0.06 lbs