Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M22M-WK3-K11 Eaton Switches, M22-WK3/K11 SEL.SW 3POS 1NO 1NC,BZL
MFG Item Number
M22M-WK3-K11

M22M-WK3-K11 Eaton Switches, M22-WK3/K11 SEL.SW 3POS 1NO 1NC,BZL

MFG Item Number
M22M-WK3-K11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
M22M-WK3-K11
M22-WK3/K11 SEL.SW 3POS 1NO 1NC,BZL

Series Information

Specifications

Specifications
Manufacturer Part Number M22M-WK3-K11
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton M22 modular pushbutton, Modular Pushbutton, M22, 22.5 mm, Non-illuminated, Metal, 1NO-1NC, NEMA 4x, 13, IP67, IP69K IP66 key-release
Illuminated No
Mounting 22 mm
Contacts 1NO, 1NC
NEMA Rating NEMA 13, NEMA 4X
Protection Rating IP67, IP69K
Net Weight 0 lbs
Gross Weight 0 lbs