M22S-DH-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M22S-DH-G Eaton Switches, M22 Series, NON-ILL MOM PB BLK-BZL EXTD GRN
MFG Item Number
M22S-DH-G

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

M22S-DH-G Eaton Switches, M22 Series, NON-ILL MOM PB BLK-BZL EXTD GRN

MFG Item Number
M22S-DH-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, M22 Series
Item #
M22S-DH-G
NON-ILL MOM PB BLK-BZL EXTD GRN

M22 Series Information

  • Typical Life up to 5 million Mechanical Operations
  • Field convertible from Maintained to Momentary (On Maintained Pushbuttons Only)
  • Customizable Laser Engraving on All Buttons
  • Capable of Communicating via ASi Protocol with ASi Adapter Modules
  • IP67, IP69K and NEMA 4X and 13 Protections
Eaton's M22 industrial heavy‑duty pushbutton line offers a wide array of functional, attractive and ergonomically designed illuminated and non‑illuminated pushbuttons, selector switches, push‑pulls, alternate action and twist‑to‑release operators. The complete illuminated line is only offered in LED light units to ensure high‑quality brightness and up to 100,000 hours of LED illumination. M22 operators are available with either a silver or black color bezel. The space‑saving modular construction of the M22 line makes on‑the‑job assembly fast and simplifies the stocking of both components and complete devices.


Specifications

Specifications
Manufacturer Part Number M22S-DH-G
Manufacturer Eaton
Product Series M22
Family Series Eaton Switches, M22 Series
Description Eaton M22 modular pushbutton M22 Modular Pushbutton Operator, 22.5 mm, Extended, Momentary, Non-illuminated, Bezel: Black, Button: Green, IP67, IP69K, NEMA 4x, 13, 5,000,000 Million mechanical operations
Illuminated No
Operation Momentary
Mounting 22 mm
Lens/Button Shape Round Extended
Operator Color Green
Protection Rating IP67, IP69K
NEMA Rating NEMA 13, NEMA 4X
Net Weight 0 lbs
Gross Weight 0.04 lbs
Alternatives
MP3-11G
MP3-11G
ABB Switches, MODULAR Series
HW1B-M2-G
HW1B-M2-G
IDEC Switches, NH-HMQ-H1 Series
M22-DH-G
M22-DH-G
Eaton Switches, M22 Series