Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22S-DL-R-K10-R Eaton Switches, Pushbutton, Mom, Red, Flush, 12/24V,
MFG Item Number
M22S-DL-R-K10-R
M22S-DL-R-K10-R Eaton Switches, Pushbutton, Mom, Red, Flush, 12/24V,
MFG Item Number
M22S-DL-R-K10-R
This item cannot be canceled or returned
Description
Pushbutton, Mom, Red, Flush, 12/24V,
Specifications
Specifications
| Manufacturer Part Number |
M22S-DL-R-K10-R |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Pushbutton, Mom, Red, Flush, 12/24V, Full Voltage, 22mm Mounting, LED, 1NO Contact Block, 12-30V, Blk |
| Illuminated |
Yes |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.11 lbs |
M22S-DL-R-K10-R
Eaton Switches