Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
M22S-DLH-G-CK20-G Eaton Switches, M22 Series, NEMA 4X, 13, 12-30 Vac/dc
MFG Item Number
M22S-DLH-G-CK20-G
M22S-DLH-G-CK20-G Eaton Switches, M22 Series, NEMA 4X, 13, 12-30 Vac/dc
MFG Item Number
M22S-DLH-G-CK20-G
This item cannot be canceled or returned
Description
NEMA 4X, 13, 12-30 Vac/dc
This attractive, functional line of pushbuttons features a space‑saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high‑quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Specifications
Specifications
Manufacturer Part Number
M22S-DLH-G-CK20-G
Manufacturer
Eaton
Product Series
M22
Family Series
Eaton Switches, M22 Series
Description
Eaton M22 modular pushbutton, Complete Device, 22.5 mm, Illuminated extended momentary, Bezel: Black, Button: Green, 2NO, IP67, IP69K, NEMA 4X, 13, 12-30 Vac/dc
Illuminated
Yes
Operation
Momentary
Mounting
22 mm
Contacts
2NO
Bezel
Plastic Round
Lens/Button Shape
Round Extended
Operator Color
Green
Protection Rating
IP67, IP69K
NEMA Rating
NEMA 13, NEMA 4X
Net Weight
0 lbs
Gross Weight
0 lbs
M22S-DLH-G-CK20-G
Eaton Switches, M22 Series