M22S-DRLH-W

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M22S-DRLH-W Eaton Switches, M22 Series, ILL MTN PB BLK-BZL EXTD WHT
MFG Item Number
M22S-DRLH-W

M22S-DRLH-W Eaton Switches, M22 Series, ILL MTN PB BLK-BZL EXTD WHT

MFG Item Number
M22S-DRLH-W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, M22 Series
Item #
M22S-DRLH-W
ILL MTN PB BLK-BZL EXTD WHT

M22 Series Information

This attractive, functional line of pushbuttons features a space‑saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high‑quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.


Specifications

Specifications
Manufacturer Part Number M22S-DRLH-W
Manufacturer Eaton
Product Series M22
Family Series Eaton Switches, M22 Series
Description Eaton M22 modular pushbutton, 22.5 mm, Extended, Maintained, Illuminated, Bezel: Black, Button: White, IP67, IP69K, NEMA 4x, 13, 1,000,000 mechanical operations
Illuminated Yes
Operation Maintained
Mounting 22 mm
Bezel Plastic Round
Lens/Button Shape Round Extended
Operator Color White
Protection Rating IP67, IP69K
NEMA Rating NEMA 13, NEMA 4X
Net Weight 0 lbs
Gross Weight 0.03 lbs