Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22S-PVLT Eaton Switches, ILL TWIST-RELEASE BLK
MFG Item Number
M22S-PVLT
M22S-PVLT Eaton Switches, ILL TWIST-RELEASE BLK
MFG Item Number
M22S-PVLT
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
M22S-PVLT |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 Modular Twist-to-Release Emergency Stop Operator, 22.5 mm, 35 mm Pushbutton, Twist-to-Release, Illuminated, Button: Red, IP67, IP69K, NEMA 4X, 13, Button 100,000 Operations, Light 100,000 hours |
| Color |
Red |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.11 lbs |