Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M22S-ST-D11 Eaton Switches, LEGEND PLATE ETCHED
MFG Item Number
M22S-ST-D11

M22S-ST-D11 Eaton Switches, LEGEND PLATE ETCHED

MFG Item Number
M22S-ST-D11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
M22S-ST-D11
LEGEND PLATE ETCHED

Series Information

Specifications

Specifications
Manufacturer Part Number M22S-ST-D11
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton M22 pushbutton legend plate, M22 Modular Pushbutton Legend Plate, Complete, 22.5 mm, Button: Black, Inscription: HAND AUTO/ D11, IP66, NEMA 4X, 13
Switch Type 2-Position Selector Switch
Legend Hand/Auto
Hole Size 22 mm
Shape 1/2 Round
Background Color Black/Silver
Legend Location Top
Net Weight 0 lbs
Gross Weight 0.1 lbs