Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22S-ST-X52 Eaton Switches, LEGEND PLATE ETCHED
MFG Item Number
M22S-ST-X52
M22S-ST-X52 Eaton Switches, LEGEND PLATE ETCHED
MFG Item Number
M22S-ST-X52
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
M22S-ST-X52 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton legend plate, M22 Modular Pushbutton Legend Plate, Complete, 22.5 mm, Button: Black, Inscription: 1/ X52, IP66, NEMA 4X, 13 |
| Switch Type |
Pushbutton |
| Legend |
1 |
| Hole Size |
22 mm |
| Shape |
1/2 Round |
| Background Color |
Black/Silver |
| Legend Location |
Top |
| Net Weight |
0 lbs |
| Gross Weight |
0.01 lbs |
M22S-ST-X52
Eaton Switches