Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22S-W3 Eaton Switches, NEMA 4X,13,3-position,100,000 Operations
M22S-W3 Eaton Switches, NEMA 4X,13,3-position,100,000 Operations
This item cannot be canceled or returned
Description
NEMA 4X,13,3-position,100,000 Operations
Specifications
Specifications
| Manufacturer Part Number |
M22S-W3 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton operator, 22.5 mm, Rotary, Momentary, Non-illuminated, Bezel: Black, Button: Black, Inscription: I, O, II/ X1, X0, X2, IP66, NEMA 4X, 13, Three-position, 100,000 Operations |
| Color |
Black |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |