Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22S-WJ2V Eaton Switches, 2-POS MOM JOYSTICK VERTICAL BLK-BZL
MFG Item Number
M22S-WJ2V
M22S-WJ2V Eaton Switches, 2-POS MOM JOYSTICK VERTICAL BLK-BZL
MFG Item Number
M22S-WJ2V
This item cannot be canceled or returned
Description
2-POS MOM JOYSTICK VERTICAL BLK-BZL
Specifications
Specifications
| Manufacturer Part Number |
M22S-WJ2V |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton joystick operator, 22.5 mm, Momentary, Non-illuminated, Bezel: Black, Button: Black, IP67, IP69K, NEMA 4X, 21, Two-position, Vertical |
| Mounting |
22 mm |
| Number of Positions |
2 |
| Protection Rating |
IP67, IP69K |
| NEMA Rating |
NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0.08 lbs |