Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M231
5/8-18 X 4.000 In Thread X 5.125 In
This item cannot be canceled or returned
Description
5/8-18 X 4.000 In Thread X 5.125 In
Specifications
Specifications
| Manufacturer |
Dynalco |
| Family Series |
Dynalco Miscellaneous |
| Manufacturer Part Number |
M231 |
| Description |
5/8-18 X 4.000 In Thread X 5.125 In - Long Reach M102, Intrinsically Safe, Csa |
| Net Weight |
0.235 lbs |
| Gross Weight |
0.235 lbs |
M231
Dynalco Miscellaneous