M235-2-2-14-0
Simpson Electric Panel Meters & Gauges, Mini-Max M235 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M235-2-2-14-0

Simpson Electric Panel Meters & Gauges, Mini-Max M235 Series

M235-2-2-14-0

Simpson Electric Panel Meters & Gauges, Mini-Max M235 Series
3-1/2 LED, 9-32VDC,200VDC
Item Number
M235-2-2-14-0
MFG Item Number
M23522140
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Mini-Max M235 Series
Item #
M235-2-2-14-0
3-1/2 LED, 9-32VDC,200VDC

Mini-Max M235 Series Information


Specifications

Specifications
Manufacturer Part Number M23522140
Manufacturer Simpson Electric
Product Series Mini-Max M235
Family Series Simpson Electric Panel Meters & Gauges, Mini-Max M235 Series
Description 3-1/2 LED, 9-32VDC,200VDC
Type DC Volts
Max Input Signal 200 V
Display Type LED
Display Digits 3.5
Power Supply 9-32 VDC
Nominal Voltage 12 VDC, 24 VDC
Nominal Size 3/64 DIN
Relays 0
Alarm Indicators No
Analog Output None
Communication None
Excitation None
Accuracy 0.1 %
Operating Temperature 32-131 °F
Approvals CE
Net Weight 0.1625 lbs
Gross Weight 0.1625 lbs