M245-2-2-15-0
Simpson Electric Panel Meters & Gauges, Mini-Max M245 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M245-2-2-15-0

Simpson Electric Panel Meters & Gauges, Mini-Max M245 Series

M245-2-2-15-0

Simpson Electric Panel Meters & Gauges, Mini-Max M245 Series
4-1/2 LED, 9-32VDC,600VDC
Item Number
M245-2-2-15-0
MFG Item Number
M24522150
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Mini-Max M245 Series
Item #
M245-2-2-15-0
4-1/2 LED, 9-32VDC,600VDC

Mini-Max M245 Series Information


Specifications

Specifications
Manufacturer Part Number M24522150
Manufacturer Simpson Electric
Product Series Mini-Max M245
Family Series Simpson Electric Panel Meters & Gauges, Mini-Max M245 Series
Description 4-1/2 LED, 9-32VDC,600VDC
Type DC Volts
Max Input Signal 600 V
Display Type LED
Display Digits 4.5
Power Supply 9-32 VDC
Nominal Voltage 12 VDC, 24 VDC
Nominal Size 3/64 DIN
Relays 0
Alarm Indicators No
Analog Output None
Communication None
Excitation None
Accuracy 0.04 %
Operating Temperature 32-131 °F
Approvals CE
Net Weight 0.1625 lbs
Gross Weight 0.1625 lbs