Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | M25-3/4 |
|---|---|
| Manufacturer | Mencom |
| Family Series | Mencom Fittings |
| Description | Thread Adapter, M25x1.5 Male to 3/4in. NPT Female, Nickel-Plated Brass Body |
| Connection Type | Male/Female |
| External Thread | M25 |
| Internal Thread | 3/4 NPT |
| Length | 1.1 " |
| Material | Nickel-Plated Brass |
| Composition | Metallic |
| Net Weight | 0.12 lbs |
| Gross Weight | 0.12 lbs |