Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mencom Cable Entries, Gland Inserts Series
M25-6X4
Mencom Cable Entries, Gland Inserts Series
This item cannot be canceled or returned
Description
Cable Entries, Gland Inserts Series
Gland Inserts Series Information
- Multi‑Hole Cable Gland Inserts
- IP65 Protection Rating
Specifications
Specifications
| Manufacturer Part Number |
M25-6X4 |
| Manufacturer |
Mencom |
| Product Series |
Gland Inserts |
| Family Series |
Mencom Cable Entries, Gland Inserts Series |
| Description |
M25 INSERT W/6 4MM HOLES |
| Nom. Grommet Dimensions |
M25 |
| Cables per Grommet |
6 |
| Cable Size |
Round - 4 mm |
| Split Grommet |
No |
| Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M25-6X4
Mencom Cable Entries, Gland Inserts Series