M252515F
Crydom Power Modules, M25/T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M252515F

Crydom Power Modules, M25/T Series

M252515F

Crydom Power Modules, M25/T Series
PMOD, Hybrid-CC, 1200V, 25A
MFG Item Number
M252515F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Modules, M25/T Series
Item #
M252515F
PMOD, Hybrid-CC, 1200V, 25A

M25/T Series Information

  • Eight Standard Circuits
  • 120 Vac ~ 480 Vac Input
  • 25 or 40 DC Amps Output
  • 2500 Vrms Isolation
  • Optional Free Wheeling Diode

These small size power modules are designed to control AC or DC variable voltage output up to 15KW. All modules come with standard .250" quick‑connect terminals for easy installation.
  • External Suppressor Optional


Specifications

Specifications
Manufacturer Part Number M252515F
Manufacturer Crydom
Product Series M25/T
Family Series Crydom Power Modules, M25/T Series
Description PMOD, Hybrid-CC, 1200V, 25A
Circuit Hybrid Bridge Common Cathode SCRs
It (avg) 25 A
Vrrm 1,200 V
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode Yes
Net Weight 0.13 lbs
Gross Weight 0.14 lbs
Alternatives
M252515FV
M252515FV
Crydom Power Modules, M25/T Series