M2550TB1200
Crydom Bridge Rectifiers, M25 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M2550TB1200 Crydom Bridge Rectifiers, M25 Series, BRIDGE RECTIFIER 50A 1200V 3-PH
MFG Item Number
M2550TB1200

M2550TB1200 Crydom Bridge Rectifiers, M25 Series, BRIDGE RECTIFIER 50A 1200V 3-PH

MFG Item Number
M2550TB1200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bridge Rectifiers, M25 Series
Item #
M2550TB1200
BRIDGE RECTIFIER 50A 1200V 3-PH

M25 Series Information

  • 200~1600 Vrrm
  • 50 Amps Output
  • Faston Terminals
  • High Thermal Efficiency
  • UL recognized
Three‑phase diode circuits incorporate highly efficient thermal management to provide high surge capability, extended life, and reliable performance. Three‑phase diodes come in industry standard package. Manufactured in Crydom's ISO 9002 Certified facility for optimum product performance and reliability.

Specifications

Specifications
Manufacturer Part Number M2550TB1200
Manufacturer Crydom
Product Series M25
Family Series Crydom Bridge Rectifiers, M25 Series
Description BRIDGE RECTIFIER 50A 1200V 3-PH
It (avg) 50
Vrrm 1,200 V
Termination Plated Faston Lugs
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
Net Weight 0.13 lbs
Gross Weight 0.13 lbs
Alternatives
B485F-2T
B485F-2T
Crydom Bridge Rectifiers, B485 Series
M2550TB1600
M2550TB1600
Crydom Bridge Rectifiers, M25 Series