M25M20M
PMA (Division of ABB) Fittings, PMAFIX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M25M20M

PMA (Division of ABB) Fittings, PMAFIX Series

M25M20M

PMA (Division of ABB) Fittings, PMAFIX Series
THEAD REDUCER BRASS M25/M20 ROUND
MFG Item Number
M25M20M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, PMAFIX Series
Item #
M25M20M
THEAD REDUCER BRASS M25/M20 ROUND

PMAFIX Series Information

  • Black and Gray Standard Colors
  • Patented Safety Clip System for Connection with PMA Conduit
  • Male and Female Thread in Polyamide or Metal
PMAFIX product line offers solutions that meet the highest expectations IP68 + IP69K. It is based on a perfected system technology that makes installation easy. You can choose from a very large, varied range of connectors and conduit which have demonstrated their dependability in all types of applications for more than 30 years.

Specifications

Specifications
Manufacturer Part Number M25M20M
Manufacturer PMA (Division of ABB)
Product Series PMAFIX
Family Series PMA (Division of ABB) Fittings, PMAFIX Series
Description MR Reducer, Brass, Metric Thread, Standard - Thread Inside Metric M20x1.5, Thread Outside Metric M25x1.5
Connection Type Male/Female
External Thread M25
Internal Thread M20
Material Brass
Composition Metallic
Hazardous Location No
Net Weight 0.07 lbs
Gross Weight 0.07 lbs