Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M25PA

Lovato Enclosures

M25PA

Lovato Enclosures
Enclosure C/W Start-Stop Push
MFG Item Number
M25PA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
M25PA
Enclosure C/W Start-Stop Push

Series Information

Specifications

Specifications
Manufacturer Part Number M25PA
Manufacturer Lovato
Family Series Lovato Enclosures
Description Enclosure C/W Start-Stop Push Button..
Composition Non-Metallic
Cover Design Lift-Off Cover
Nominal Height 8 "
Nominal Width 7 "
Nominal Depth 6 "
Window/Clear Cover No
Latching Mechanism Screws
Approvals cULus
Net Weight 2.1826 lbs
Gross Weight 2.1826 lbs