Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures
M263-1
Hammond Manufacturing Enclosures
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
M263-1 |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
ENCLOSURE |
| Accessory Type |
Handle |
| Material |
Aluminum |
| Composition |
Metallic |
| Comments |
Folding, Spring Loaded |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M263-1
Hammond Manufacturing Enclosures