M2D2M-2
Blackburn, a T & B Brand Terminals, MD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M2D2M-2 Blackburn, a T & B Brand Terminals, MD Series, MTR PIG DISC MALE 2LD 2 SZ2 BRN

MFG Item Number
M2D2M-2

M2D2M-2 Blackburn, a T & B Brand Terminals, MD Series, MTR PIG DISC MALE 2LD 2 SZ2 BRN

MFG Item Number
M2D2M-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Terminals, MD Series
Item #
M2D2M-2
MTR PIG DISC MALE 2LD 2 SZ2 BRN

MD Series Information

  • Complete Line of Motor Lead Disconnects for 600V and 5kV Applications
  • Covers Wire Ranges from #16 AWG through 500kcmil
  • Fast, Snap‑Together Assembly Offers Maximum Labor Savings
  • Quick Disconnect ‑ No Knife Cutting of Melded Tape
  • Constructed of High‑Conductivity Copper with Tin Plating

Specifications

Specifications
Manufacturer Part Number M2D2M-2
Manufacturer Blackburn, a T & B Brand
Product Series MD
Family Series Blackburn, a T & B Brand Terminals, MD Series
Description KUBE Male Two Load Copper Motor Pigtail Disconnect, Wire Size 2 AWG, Body Size 2, Die Color Brown
Terminal Type Pigtail Disconnect - Male
Wire Size Range 2 AWG
Insulated Non-Insulated
Color Brown
Material Copper
Plating Material Tin
Approvals CSA, UL
Comments Body Size 2
Net Weight 0.1 lbs
Gross Weight 0.1 lbs