M2D8M-1
Blackburn, a T & B Brand Terminals, MD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M2D8M-1 Blackburn, a T & B Brand Terminals, MD Series, MTR PIG DISC MALE 2LD 8 SZ1 RED
MFG Item Number
M2D8M-1

M2D8M-1 Blackburn, a T & B Brand Terminals, MD Series, MTR PIG DISC MALE 2LD 8 SZ1 RED

MFG Item Number
M2D8M-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, MD Series
Item #
M2D8M-1
MTR PIG DISC MALE 2LD 8 SZ1 RED

MD Series Information

  • Complete Line of Motor Lead Disconnects for 600V and 5kV Applications
  • Covers Wire Ranges from #16 AWG through 500kcmil
  • Fast, Snap‑Together Assembly Offers Maximum Labor Savings
  • Quick Disconnect ‑ No Knife Cutting of Melded Tape
  • Constructed of High‑Conductivity Copper with Tin Plating

Specifications

Specifications
Manufacturer Part Number M2D8M-1
Manufacturer Blackburn, a T & B Brand
Product Series MD
Family Series Blackburn, a T & B Brand Terminals, MD Series
Description KUBE Male Two Load Copper Motor Pigtail Disconnect, Wire Size 8 AWG, Body Size 1, Die Color Red
Terminal Type Pigtail Disconnect - Male
Wire Size Range 8 AWG
Insulated Non-Insulated
Color Red
Material Copper
Plating Material Tin
Approvals CSA, UL
Comments Body Size 1
Net Weight 0.04 lbs
Gross Weight 0.04 lbs