Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals
M2DBOOT-2
Blackburn, a T & B Brand Terminals
INSUL BOOT FOR DISC 600KV SZ2
MFG Item Number
M2DBOOT-2
This item cannot be canceled or returned
Description
INSUL BOOT FOR DISC 600KV SZ2
Specifications
Specifications
| Manufacturer Part Number |
M2DBOOT-2 |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Terminals |
| Description |
KUBE Insulator Boot for Disconnect Series M2D-M, 600KV, Insulates Body Size 2 |
| Net Weight |
0.095 lbs |
| Gross Weight |
0.13 lbs |
M2DBOOT-2
Blackburn, a T & B Brand Terminals