Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M2PA Lovato Enclosures, Enclosure C/W Start-Stop Push Button
MFG Item Number
M2PA

M2PA Lovato Enclosures, Enclosure C/W Start-Stop Push Button

MFG Item Number
M2PA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
M2PA
Enclosure C/W Start-Stop Push Button

Series Information

  • One Hole Enclosure Includes Reset Button, Two Hole Enclosure Includes Start and Stop Buttons
  • IP65 Protection Rating
  • UL Type 1, 4, 4X, and 12
  • ‑25 to 60 Deg C Operating Temperature
  • EAC, cULus, and cCSAus Certified
MA enclosures are empty, non‑metallic enclosures for electromechanical starters.

Specifications

Specifications
Manufacturer Part Number M2PA
Manufacturer Lovato
Family Series Lovato Enclosures
Description Enclosure C/W Start-Stop Push Button
Composition Non-Metallic
Hole Size 22 mm
Cover Design Lift-Off Cover
Nominal Height 9 "
Nominal Width 4 "
Nominal Depth 7 "
Latching Mechanism Screws
NEMA Rating NEMA 1, NEMA 12, NEMA 4, NEMA 4X
Approvals CCC, cULus, EAC
Net Weight 1.5763 lbs
Gross Weight 1.5763 lbs