M300X050Y7T
Panduit Labels, Standard Marker Plates Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M300X050Y7T Panduit Labels, Standard Marker Plates Series, M300X050Y7T Mkr Plate, Polyester/Polyole

MFG Item Number
M300X050Y7T

M300X050Y7T Panduit Labels, Standard Marker Plates Series, M300X050Y7T Mkr Plate, Polyester/Polyole

MFG Item Number
M300X050Y7T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Labels, Standard Marker Plates Series
Item #
M300X050Y7T
M300X050Y7T Mkr Plate, Polyester/Polyole

Standard Marker Plates Series Information

. Non‑adhesive and halogen‑free; used to identify wires, cables, equipment, and many other applications
  • Attachable in horizontal or vertical orientation
  • Use thermal transfer resin ribbon
  • Recommended cable ties: Standard Marker Plates ‑ Intermediate Cross Section for 0.5" length and Standard Cross Section for 1" length
  • Temperature range: ‑58F to 221F (‑50C to 105C)

Specifications

Specifications
Manufacturer Part Number M300X050Y7T
Manufacturer Panduit
Product Series Standard Marker Plates
Family Series Panduit Labels, Standard Marker Plates Series
Description The M300X050Y7T Thermal Transfer Polyester/Polyolefin Non-Adhesive Marker Plate offers crisp, clear legends with superior legibility. The marker plate allows for mounting flexibility, attachable in a horizontal or vertical orientation. Designed for use
Application Cable & Wire Marking
Material Type Polyester
Background Color White
Label Width 3 "
Label Height 0.5 "
Net Weight 1.145 lbs
Gross Weight 1.08 lbs