M300X100Y6T
Panduit Labels, Standard Marker Plates Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M300X100Y6T Panduit Labels, Standard Marker Plates Series, M300X100Y6T Mkr Plate, Polyester/Polyole

MFG Item Number
M300X100Y6T

M300X100Y6T Panduit Labels, Standard Marker Plates Series, M300X100Y6T Mkr Plate, Polyester/Polyole

MFG Item Number
M300X100Y6T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Labels, Standard Marker Plates Series
Item #
M300X100Y6T
M300X100Y6T Mkr Plate, Polyester/Polyole

Standard Marker Plates Series Information

. Non‑adhesive and halogen‑free; used to identify wires, cables, equipment, and many other applications
  • Attachable in horizontal or vertical orientation
  • Use thermal transfer resin ribbon
  • Recommended cable ties: Standard Marker Plates ‑ Intermediate Cross Section for 0.5" length and Standard Cross Section for 1" length
  • Temperature range: ‑58F to 221F (‑50C to 105C)

Specifications

Specifications
Manufacturer Part Number M300X100Y6T
Manufacturer Panduit
Product Series Standard Marker Plates
Family Series Panduit Labels, Standard Marker Plates Series
Description The M300X100Y6T Thermal Transfer Polyester/Polyolefin Non-Adhesive Marker Plate offers crisp, clear legends with superior legibility. The marker plate allows for mounting flexibility, attachable in a horizontal or vertical orientation. Designed for use
Application Cable & Wire Marking
Material Type Polyester
Background Color Yellow
Label Width 3 "
Label Height 1 "
Net Weight 1.595 lbs
Gross Weight 1.69 lbs