M30C-FD-GR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M30C-FD-GR Eaton Switches, M30 Series, Pushbutton mom., 30mm flat, gray

MFG Item Number
M30C-FD-GR

M30C-FD-GR Eaton Switches, M30 Series, Pushbutton mom., 30mm flat, gray

MFG Item Number
M30C-FD-GR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, M30 Series
Item #
M30C-FD-GR
Pushbutton mom., 30mm flat, gray

M30 Series Information

Specifications

Specifications
Manufacturer Part Number M30C-FD-GR
Manufacturer Eaton
Product Series M30
Family Series Eaton Switches, M30 Series
Description Eaton M30 pushbutton operatorr, M30 Pushbutton Operator, Pushbutton mom, 30mm flat, gray
Illuminated No
Operation Momentary
Mounting 30 mm
Lens/Button Shape Round Flush
Operator Color Gray
Net Weight 0 lbs
Gross Weight 0 lbs