M30C-FD-W-X11

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M30C-FD-W-X11 Eaton Switches, M30 Series, Pushbutton mom., 30mm flat, white X11
MFG Item Number
M30C-FD-W-X11

M30C-FD-W-X11 Eaton Switches, M30 Series, Pushbutton mom., 30mm flat, white X11

MFG Item Number
M30C-FD-W-X11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, M30 Series
Item #
M30C-FD-W-X11
Pushbutton mom., 30mm flat, white X11

M30 Series Information

Specifications

Specifications
Manufacturer Part Number M30C-FD-W-X11
Manufacturer Eaton
Product Series M30
Family Series Eaton Switches, M30 Series
Description Eaton M30 pushbutton operatorr, M30 Pushbutton Operator ,Pushbutton mom, 30mm flat, white X12
Illuminated No
Operation Momentary
Mounting 30 mm
Lens/Button Shape Round Flush
Operator Color White
Net Weight 0 lbs
Gross Weight 0 lbs