M30C-FDL-X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M30C-FDL-X Eaton Switches, M30 Series, Illumin.pushbut.mom.30mm flat w/o lens
MFG Item Number
M30C-FDL-X

M30C-FDL-X Eaton Switches, M30 Series, Illumin.pushbut.mom.30mm flat w/o lens

MFG Item Number
M30C-FDL-X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, M30 Series
Item #
M30C-FDL-X
Illumin.pushbut.mom.30mm flat w/o lens

M30 Series Information

Specifications

Specifications
Manufacturer Part Number M30C-FDL-X
Manufacturer Eaton
Product Series M30
Family Series Eaton Switches, M30 Series
Description Eaton M30 pushbutton operatorr, M30 Pushbutton Operator ,Illumin.pushbut.mom 30mm flat w/o lens
Illuminated Yes
Operation Momentary
Mounting 30 mm
Bezel Metal Round
Lens/Button Shape Round Flush
Protection Rating IP67, IP69K
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3R, NEMA 4X
Net Weight 0.085 lbs
Gross Weight 0.105 lbs