Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M30C-FDRL-W-X0 Eaton Switches, M30 Series, Illumin.pushb. 30mm flat maint. O
MFG Item Number
M30C-FDRL-W-X0
M30C-FDRL-W-X0 Eaton Switches, M30 Series, Illumin.pushb. 30mm flat maint. O
MFG Item Number
M30C-FDRL-W-X0
This item cannot be canceled or returned
Description
Illumin.pushb. 30mm flat maint. O
Specifications
Specifications
| Manufacturer Part Number |
M30C-FDRL-W-X0 |
| Manufacturer |
Eaton |
| Product Series |
M30 |
| Family Series |
Eaton Switches, M30 Series |
| Description |
Eaton M30 pushbutton operatorr, M30 Pushbutton Operator ,Illumin.pushb. 30mm flat maint O |
| Illuminated |
Yes |
| Operation |
Maintained |
| Mounting |
30 mm |
| Bezel |
Metal Round |
| Lens/Button Shape |
Round Flush |
| Operator Color |
White |
| Protection Rating |
IP67, IP69K |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 3R, NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M30C-FDRL-W-X0
Eaton Switches, M30 Series