Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M30C-FDRL-X Eaton Switches, M30 Series, Illum.pushb.30mm flat,maint,w/o lens
MFG Item Number
M30C-FDRL-X
M30C-FDRL-X Eaton Switches, M30 Series, Illum.pushb.30mm flat,maint,w/o lens
MFG Item Number
M30C-FDRL-X
This item cannot be canceled or returned
Description
Illum.pushb.30mm flat,maint,w/o lens
Specifications
Specifications
| Manufacturer Part Number |
M30C-FDRL-X |
| Manufacturer |
Eaton |
| Product Series |
M30 |
| Family Series |
Eaton Switches, M30 Series |
| Description |
Eaton M30 pushbutton operatorr, M30 Pushbutton Operator ,Illum.pushb.30mm flat, maint, w/o lens |
| Illuminated |
Yes |
| Operation |
Maintained |
| Mounting |
30 mm |
| Bezel |
Metal Round |
| Lens/Button Shape |
Round Flush |
| Protection Rating |
IP67, IP69K |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 3R, NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M30C-FDRL-X
Eaton Switches, M30 Series