M30C-FR2K2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M30C-FR2K2 Eaton Potentiometers, Potentiometer, 30mm flat 2K2

MFG Item Number
M30C-FR2K2

M30C-FR2K2 Eaton Potentiometers, Potentiometer, 30mm flat 2K2

MFG Item Number
M30C-FR2K2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Potentiometers, Series
Item #
M30C-FR2K2
Potentiometer, 30mm flat 2K2

Series Information

Specifications

Specifications
Manufacturer Part Number M30C-FR2K2
Manufacturer Eaton
Family Series Eaton Potentiometers
Description Eaton M30 pushbutton operatorr, M30 Pushbutton Operator, Potentiometer, 30mm. flat 2K3
Resistance 2.2 kOhm
Wattage 0.5 W
Composition Metallic
Lead Type Screw Terminals
Operating Temperature -13-158 °F
Operator Type Knob
Operator Color Black
Mounting 30 mm
Bezel Round Chrome
Net Weight 0 lbs
Gross Weight 0 lbs