M30C-FR4K7-BLANK

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M30C-FR4K7-BLANK Eaton Potentiometers, Potentiometer, 30mm flat 4K7
MFG Item Number
M30C-FR4K7-BLANK

M30C-FR4K7-BLANK Eaton Potentiometers, Potentiometer, 30mm flat 4K7

MFG Item Number
M30C-FR4K7-BLANK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Potentiometers, Series
Item #
M30C-FR4K7-BLANK
Potentiometer, 30mm flat 4K7

Series Information

Specifications

Specifications
Manufacturer Part Number M30C-FR4K7-BLANK
Manufacturer Eaton
Family Series Eaton Potentiometers
Description Eaton M30 pushbutton operatorr, M30 Pushbutton Operator, Potentiometer, 30mm flat 4K8
Resistance 4.7 kOhm
Wattage 0.5 W
Composition Metallic
Lead Type Screw Terminals
Operating Temperature -13-158 °F
Operator Type Knob
Operator Color Black
Mounting 30 mm
Bezel Round Chrome
Net Weight 0 lbs
Gross Weight 0 lbs