M30C-FR4K7

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M30C-FR4K7 Eaton Potentiometers, Potentiometer, 30mm flat 4K7
MFG Item Number
M30C-FR4K7

M30C-FR4K7 Eaton Potentiometers, Potentiometer, 30mm flat 4K7

MFG Item Number
M30C-FR4K7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Potentiometers, Series
Item #
M30C-FR4K7
Potentiometer, 30mm flat 4K7

Series Information

Specifications

Specifications
Manufacturer Part Number M30C-FR4K7
Manufacturer Eaton
Family Series Eaton Potentiometers
Description Eaton M30 pushbutton operatorr, M30 Pushbutton Operator, 30mm flat 4K8, Potentiometer
Resistance 4.7 kOhm
Wattage 0.5 W
Composition Metallic
Lead Type Screw Terminals
Operating Temperature -13-158 °F
Operator Type Knob
Operator Color Black
Mounting 30 mm
Bezel Round Chrome
Net Weight 0 lbs
Gross Weight 0 lbs