Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M30C-FWK3 Eaton Switches, M30 Series, SELECT. SW.30MM FLAT 3POS.THUMB-GRIP MOM
MFG Item Number
M30C-FWK3
M30C-FWK3 Eaton Switches, M30 Series, SELECT. SW.30MM FLAT 3POS.THUMB-GRIP MOM
MFG Item Number
M30C-FWK3
This item cannot be canceled or returned
Description
SELECT. SW.30MM FLAT 3POS.THUMB-GRIP MOM
Specifications
Specifications
| Manufacturer Part Number |
M30C-FWK3 |
| Manufacturer |
Eaton |
| Product Series |
M30 |
| Family Series |
Eaton Switches, M30 Series |
| Description |
Eaton M30 pushbutton operatorr, M30 Pushbutton Operator ,Select. sw.30mm flat 3pos.thumb-grip, mom |
| Illuminated |
No |
| Number of Positions |
3 |
| Mounting |
30 mm |
| Selector Function |
Momentary |
| Operator Type |
Knob |
| Bezel |
Metal Round |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 3R, NEMA 4X |
| Protection Rating |
IP64 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M30C-FWK3
Eaton Switches, M30 Series