Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M30C-FWLK3-B Eaton Switches, M30 Series, Illum.select.sw.mom.30mm flat blue 3pos.
MFG Item Number
M30C-FWLK3-B
M30C-FWLK3-B Eaton Switches, M30 Series, Illum.select.sw.mom.30mm flat blue 3pos.
MFG Item Number
M30C-FWLK3-B
This item cannot be canceled or returned
Description
Illum.select.sw.mom.30mm flat blue 3pos.
Specifications
Specifications
| Manufacturer Part Number |
M30C-FWLK3-B |
| Manufacturer |
Eaton |
| Product Series |
M30 |
| Family Series |
Eaton Switches, M30 Series |
| Description |
Eaton M30 pushbutton operatorr, M30 Pushbutton Operator ,Illum.select.sw.mom.30mm flat blue 3pos |
| Illuminated |
Yes |
| Number of Positions |
3 |
| Mounting |
30 mm |
| Selector Function |
Momentary 2-Way Return-to-Center |
| Lens Color |
Blue |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 3R, NEMA 4X |
| Protection Rating |
IP64 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M30C-FWLK3-B
Eaton Switches, M30 Series