Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M30C-FWRJS2H Eaton Switches, Joystick 30mm flat 2 pos.
MFG Item Number
M30C-FWRJS2H
M30C-FWRJS2H Eaton Switches, Joystick 30mm flat 2 pos.
MFG Item Number
M30C-FWRJS2H
This item cannot be canceled or returned
Description
Joystick 30mm flat 2 pos.
Specifications
Specifications
| Manufacturer Part Number |
M30C-FWRJS2H |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M30 pushbutton operatorr, M30 pushbutton operator, Joystick 30mm flat 2 pos |
| Mounting |
30 mm |
| Number of Positions |
2 |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M30C-FWRJS2H
Eaton Switches