Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M30C-FWRLK3-2-G Eaton Switches, M30 Series, ILL.SEL SW. 30MM FLT 3POS SELECTABLE GN
MFG Item Number
M30C-FWRLK3-2-G
M30C-FWRLK3-2-G Eaton Switches, M30 Series, ILL.SEL SW. 30MM FLT 3POS SELECTABLE GN
MFG Item Number
M30C-FWRLK3-2-G
This item cannot be canceled or returned
Description
ILL.SEL SW. 30MM FLT 3POS SELECTABLE GN
Specifications
Specifications
| Manufacturer Part Number |
M30C-FWRLK3-2-G |
| Manufacturer |
Eaton |
| Product Series |
M30 |
| Family Series |
Eaton Switches, M30 Series |
| Description |
Eaton M30 pushbutton operatorr, M30 Pushbutton Operator ,Illum.selector sw. 30mm flat 3 pos., selectable, return from left, freen, Pilot Devices, Quantity 1, M22 contact blocks and Indicating Lights |
| Illuminated |
Yes |
| Number of Positions |
3 |
| Mounting |
30 mm |
| Selector Function |
Momentary Spring Return From Right |
| Lens Color |
Green |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 3R, NEMA 4X |
| Protection Rating |
IP64 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M30C-FWRLK3-2-G
Eaton Switches, M30 Series